Shop All Carbide End Mills
Osg
Carbide End Mill, 3/8in dia, 1-1/8in Cut L
Mfr # 20612516
Zoro # G1687458
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Number of Flutes 2
- Finish Diamond
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20612516
- Zoro # G1687458
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Length of Cut | 1 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 3/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Grinder, w/Dust Collection, 1HP, 220/440V (9682102)
- DRILL AMERICA 1/8" - 1/4" x 6" Cobalt Aircraft Extension Drill Bit Set, Plastic Case Pouch (POUGLBCOX6)
- PROSKIT Li-Ion Cordless Drill Driver 12V (PT-1206A)
- GREY PNEUMATIC SKT 1/2" DRIVE X 9/16" HEX DRIVER 6" LEN (GP29186F)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (640-2513)
- OSG Carbide End Mill, 12mm dia., 18.00mm Cut (HP433-4721)
- OSG End Mill, Stub, Carbide, 5/16, 4 FL, Sq End (414-3125)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3150)
- OSG End Mill, Carbide, 1/2, 2 FL, Corner Radius (20225200)
- OSG Carbide End Mill, 404, 5.0mm D, 16mm Cut L (404-1968)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5438521)
- Osg End Mills