Shop All Square End Mills
Osg
Carbide End Mill, 3/8in dia, 1-1/2in Cut L
Mfr # 455-3753
Zoro # G1705247
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 455-3753
- Zoro # G1705247
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 4 in |
Milling Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 1 1/2 in, Overall Length 4 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 300 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-300)
- CLEVELAND SET 20 12PC 192 EZYOUT WC USA (C00910)
- DEWALT Insert Bit, 1/4In, Hex, 5/64In, 1In (50 Pack) (DWA1HX564IRB)
- KLEIN TOOLS 7 3/4 in Locknut Plier (D333-8)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (484-3150)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-031211)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (403-2500)
- OSG Carbide End Mill, 7.50mm dia, 16.00mm Cut (8502075)
- OSG Square End Carbide End Mills (VGM6-0126)
- MICRO 100 End Mill, 3 Flute, Square, 0.0300" Cutter dia, Finish: UN (MEF-030-200-3)
- Osg End Mills