Shop All Carbide End Mills
Osg
Carbide End Mill, 3/8in dia, 1-1/2in Cut L
Mfr # 20614516
Zoro # G1687351
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 4 in
- Number of Flutes 2
- Finish Diamond
- Length of Cut 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20614516
- Zoro # G1687351
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 3/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT22X1.5)
- KNIPEX High Leverage Linemans Pliers, 9 1/2", (09 01 240 SBA)
- WESTWARD 6" L x General Purpose Cutting Reciprocating Saw Blade (24A564)
- DREMEL Drywall Cutting Bit (560)
- OSG Carbide End Mill, 404, 2.0mm D, 7mm Cut L (404-0787)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP434-2502)
- OSG Carbide End Mill, 3/8 in. dia., 3/8 in Cut (415-3750)
- OSG Carbide End Mill, 5/32in dia, 7/16in Cut L (442-1562)
- OSG Carbide End Mill, HP441, 5.0mm D, 16mm Cut (HP441-1968)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-250011)
- MICRO 100 Carbide End Mill, 5/16, Cut 13/16, 4 FLT (SHR-312-4X)
- Osg End Mills