Shop All Ball End Mills
Osg
Carbide End Mill, 3/8 in. dia., 7/8 in Cut
Mfr # VG441-3750-BN
Zoro # G1712929
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VG441-3750-BN
- Zoro # G1712929
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 2.5 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 3-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025394)
- DEWALT DEWALT WD CHISEL SET 3PC (DWHT16862)
- PROTO Combination Wrench, 5-13/32" Length (J1208M-T500)
- HONEYWELL UNIVERSAL DRAIN & SPUD WRENCH (J45010)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- OSG Carbide End Mill, 20.0mm D, 38mm Cut (402-7874-BN)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (452-5000-BN)
- OSG Carbide End Mill, 402BN, 4.0mm D, 14mm Cut (402-1575-BN11)
- OSG End Mill, Carbide, TiAlN, 1/16, 4 FL, Ball (404-0625-BN11)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Ball End (402-1250-BN)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-900)
- Osg Ball End Mills