Shop All Carbide End Mills
Osg
Carbide End Mill, 3/8 in. dia., 3/8 in Cut
Mfr # 415-3750
Zoro # G1708491
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 415-3750
- Zoro # G1708491
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 2 1/2 in |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8" |
Shank Dia. | 3/8 in |
Cutter Dia. - Machining | 1" |
Cutter Dia. | 1 in |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Hardened Steel, Diamond Cut, Fractional Inch, 1 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Steel, Red, 24 in W x 10 in D x 11 in H (D8)
- BOSCH Forstner Bit, 1In (FB016)
- DIABLO Universal Extension, 5-1/2"x7/16 (DHS500XT6)
- RIDGID Drain Cleaning Attachment (66628)
- OSG Carbide End Mill, 1/4 in. dia, 1 in. Cut L (641-2502)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (VG464-6250)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (20555006)
- OSG Carbide End Mill, 1/2in dia, 1-1/2in Cut L (26500716)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (500-3125)
- OSG End Mill, Stub, Carbide, 1/4, 4 FL, Sq End (70401116)
- COBRA CARBIDE Endmill, Standard Uncoated, 7/64, Length of Cut: 7/32" (22121)
- Osg End Mills