Shop All Carbide End Mills
Osg
Carbide End Mill, 3/8 in. dia., 3/4 in Cut
Mfr # 20683516
Zoro # G1687169
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Number of Flutes 2
- Finish Diamond
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20683516
- Zoro # G1687169
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Length of Cut | 3/4 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/8" |
Cutter Dia. | 3/8 in |
Shank Diameter | 3/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Fractional Inch, 3/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Water Pump Kit (542206672)
- INGERSOLL-RAND 12" Wide Jaw Adjustable Wrench (IR) (755252)
- IRWIN 7-1/4 in. D X 5/8 in. Classic Carbide Circular Saw Blade 24 teeth 1 pk (25130)
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- OSG Carbide End Mill, 402, 1.5mm D, 5mm Cut L (402-0591)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- OSG Carbide End Mill, 10mm dia., 15.00mm Cut (HP433-3931)
- OSG Carbide End Mill, 1/2in dia, 1-1/8in Cut L (20660716)
- OSG Carbide End Mill, 1 in. dia., 1 in. Cut L (20242000)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute With Neck 37 Degree Helix End Mill (E5G96905)
- Osg Carbide End Mills