Shop All Carbide End Mills
Osg
Carbide End Mill, 3/8 in. dia, 1 in. Cut L
Mfr # 20423400
Zoro # G1715099
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
- Number of Flutes 3
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20423400
- Zoro # G1715099
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Length of Cut | 1 in |
Dimension Type | Fractional Inch |
Corner Radius | 0.02 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Description
Corner Radius End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.02 in, 1 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/4" Drive, 10mm Metric Socket, 12 Points (30810)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 21/32 in. (47342)
- WESTWARD Inspection Mirror, 7 1/2 to 26 In L (1VUA2)
- ENCORE PACKAGING Retractable Knife, Retractable Utility (EP-120)
- OSG Carbide End Mill, VG441, 1/4 D, 7/16 Cut L (VG441-2500)
- OSG Carbide End Mill, 5/16in dia., 1/2in Cut L (423-3125)
- OSG Carbide End Mill, 12mm dia., 18.00mm Cut (HP433-4721)
- OSG End Mill, XL, Carbide, 5mm, 4 FL, CC, SGL, Sq (484-1968)
- OSG Carbide End Mill, 10mm dia., 15.00mm Cut (HP433-3931)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (HP434-1872)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 3/16, Length of Cut: 1-1/8" (20293)
- Osg End Mills