Shop All Ball End Mills
Osg
Carbide End Mill, 3/64 D, 9/64 Cut
Mfr # HP421-0469-BN
Zoro # G5766713
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/64"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP421-0469-BN
- Zoro # G5766713
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/64" |
Length of Cut | 9/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 3/64 in |
Overall Length | 1.5 in |
Description
Ball End Mill, 3/64 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/8 Inch MPT Needle Tip For Air Blow Guns 0.095 Inch x 2-1/2 Inch Long, PK 25 (BTN4-25K)
- KO-KEN Socket 3.1/16 6 Point 108mm 1 Sq. Drive (18300A-3.1/16)
- APEX TOOL GROUP Large Ratcheting Tap Wrench (82800)
- WESTWARD Flat Files, 10 In, Bastard, Machinists (1NFP2)
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (422-1250-BN)
- OSG End Mill, Carbide, TiAlN, 1/2, 4 FL, Ball End (404-5000-BN11)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (VG441-1250-BN)
- OSG Carbide End Mill, 2.0mm D, 7mm Cut (HP421-0787-BN)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (424-1562-BN)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 4 FLT (SBMM-040-412X)
- Osg Ball End Mills