Shop All Ball End Mills
Osg
Carbide End Mill, 3/4in dia, 2-1/4in Cut L
Mfr # 464-7500-BN
Zoro # G1702228
original price:
$211.84
12% off
new price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 464-7500-BN
- Zoro # G1702228
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 2 1/4 in |
Shank Dia. | 3/4 in |
Overall Length | 5 in |
Milling Dia. | 3/4 in |
Description
Ball End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO SS Knld Knob Plgr, No Lck, 1/2"-13, PK2 (54504)
- ARROW FASTENER Hammer Tacker, Light Duty, Flat Crown (HT55)
- KLEIN TOOLS Red Pocket Laser Level (93PTL)
- GREENLEE Hole Saw, 1-3/8 in. Dia., Variable Pitch (825-1-3/8)
- OSG End Mill, Carbide, 1/32, 4 FL, SGL Ball End (404-0312-BN)
- OSG End Mill, Carbide, 3/16, 4 FL, SGL Ball End (404-1875-BN)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (424-0625-BN)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (452-5000-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (423-1250-BN)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (HP419-0625)
- Osg End Mills