Shop All Carbide End Mills
Osg
Carbide End Mill, 3/4 in. dia., 3/4 in Cut
Mfr # 415-7501
Zoro # G1708388
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/4"
- Overall Length 4 in
- Number of Flutes 0
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 415-7501
- Zoro # G1708388
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/4" |
Overall Length | 4 in |
Length of Cut | 1 1/2 in |
Milling Dia. | 3/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Cutter Dia. - Machining | 3/4" |
Cutter Dia. | 3/4 in |
Shank Diameter | 3/4 in |
Description
Solid Router Bit, Primary Material Application Hardened Steel, Diamond Cut, Fractional Inch, 3/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS-E-PM Blind Hole Machine Tap, 1/2-20 Tap Thread Size, AlTix Coated (138010 1/2-20)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22PH32)
- BON TOOL Edger, SS, 10" X 4", 1 1/2" Radius X 1 1/2" Lip Comfort Grip Handle (62-461)
- BAND-IT EDGE BAND 3/4""X25'WHITE (38265)
- OSG Carbide End Mill, 1 in. dia., 1 in. Cut L (20242000)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP434-2502)
- OSG Carbide End Mill, 402, 5.0mm D, 16mm Cut L (402-1968)
- OSG Carbide End Mill, VG441, 1/4 D, 7/16 Cut L (VG441-2500)
- OSG Carbide End Mill, 1/8 in. dia., 1/8 in Cut (415-1250)
- OSG Carbide End Mill, 404, 11.0mm D, 25mm Cut L (404-4331)
- MICRO 100 Carbide End Mill, 0.011, Cut 0.016, 2 FLT (SME-011-2)
- Osg End Mills