Shop All Square End Mills
Osg
Carbide End Mill, 3/4 in. dia, 2 in. Cut L
Mfr # 484-7501
Zoro # G1706251
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 484-7501
- Zoro # G1706251
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/4" |
Length of Cut | 2 in |
Shank Dia. | 3/4 in |
Overall Length | 6 in |
Milling Dia. | 3/4 in |
Description
Square End Mill, 3/4 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2 in, Overall Length 6 in, Shank Dia. 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pliers Wrench XS (86 04 100)
- HOLEX HSS-E Through Hole Machine Tap, 3/4-10 Tap Thread Size, TiN Coated (133375 3/4-10)
- DRILL AMERICA #40 Solid Carbide Drill Bit (DMOD40)
- PROTO Striking Wrench, Offset, 1-3/4in., 13-7/16L (J2628SW)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (495-1872)
- OSG Carbide End Mill, 6.00mm dia, 9.00mm Cut L (HP456-2364)
- OSG Carbide End Mill, 10mm dia., 25.00mm Cut (403-393711)
- OSG Carbide End Mill, 1/4in dia, 1-1/2in Cut L (482-2500)
- OSG Square End Mill, 7/16" dia. Milling (82001021)
- OSG Square End Mill, 1-1/4" dia. Milling (21001811)
- ZORO SELECT End Mill, 3/8" Dia, 1-1/8" Cut, Carbide (273-371125D)
- Osg Square End Mills