Shop All High-Performance Routing End Mills
Osg
Carbide End Mill, 3/32in dia, 5/16in Cut L
Mfr # 640-0934
Zoro # G2729758
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 0
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Length of Cut 5/16 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 640-0934
- Zoro # G2729758
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 5/16 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/32" |
Cutter Dia. | 3/32 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Drill Point, Fractional Inch, 3/32 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 13/16 Inch 6-Point Socket (SHD22021)
- GYROS SAW BLADE FINE 3/4"" 60T (81-10715)
- CRESCENT 1/2" Drive 6 Point Standard Impact SAE Socket 1/2" (CIMS5N)
- J.W. WINCO GN417-6-A Indexing Plunger Without Rest (417-6-A)
- OSG Carbide End Mill, 1/8in dia., 7/16in Cut L (640-1251)
- ONSRUD Routing End Mill, Spiral O, 3/16, 1 1/4, 3 (65-020)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 1 1/4, 3 (52-700)
- ONSRUD Routing End Mill, Downcut, 3/4, 2 1/8, 4 (57-395)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4, 3/4 (62-725)
- ONSRUD Routing End Mill, Up O-Flute, 5/32, 9/16, 2 (63-715)
- MICRO 100 Router Aluminum (SFA-375-69)
- Osg End Mills