Shop All High-Performance Routing End Mills
Osg
Carbide End Mill, 3/32in dia, 5/16in Cut L
Mfr # 640-0933
Zoro # G2729767
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 0
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Length of Cut 5/16 in
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 640-0933
- Zoro # G2729767
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 5/16 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/32" |
Cutter Dia. | 3/32 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, End Mill, Fractional Inch, 3/32 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Painters Multi Tool, 17-In-1 (06985)
- KEO Slotting Saw, 13/64" Cutter Thickness (MT4531-4X13/64X1-36T 105-08492)
- KLEIN TOOLS VDV Apprentice Cable Installation Kit with Scout® Pro 3, 6-Piece (VDV001-819)
- ILC Replacement for Dewalt Dc9096 Cordless Power Tool Battery (DC9096 CORDLESS POWER TOOL BATTERY DEWALT)
- OSG Carbide End Mill, 1/8in dia., 7/16in Cut L (640-1251)
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 3/4 (63-744)
- ONSRUD Routing End Mill, Spiral O, 1/4, 5/8, 2 (65-023)
- ONSRUD Routing End Mill, Up O-Flute, 3/8, 1 5/8 (63-785)
- ONSRUD Router Bit, HSS, 1/8 D, 5/8 Cut L, 1 Flute (11-75)
- MICRO 100 Router Diamond Cut (RDC-50)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-50)
- Osg High-Performance Routing End Mills