Shop All High-Performance Routing End Mills
Osg
Carbide End Mill, 3/32in dia, 5/16in Cut L
Mfr # 640-0932
Zoro # G2729776
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 0
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Length of Cut 5/16 in
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 640-0932
- Zoro # G2729776
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 5/16 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/32" |
Cutter Dia. | 3/32 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 3/32 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Wire Wrapping Sleeve, 22 to 24 AWG (P-DF224)
- OLFA Carpet and Linoleum Cutter, General Purpose Plastic (45-C)
- AMPCO SAFETY TOOLS 3/8 in Drive, 14mm 6 pt Metric Socket, 6 Points (DW-3/8D14MM)
- ONSRUD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (67-827)
- OSG Carbide End Mill, 1/8in dia., 7/16in Cut L (640-1251)
- MICRO 100 Router Aluminum (SFA-125-44)
- ONSRUD Routing End Mill, Up Foam Bit, 3/8, 3-1/2, 5 (52-574)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4 (63-701)
- ONSRUD Routing End Mill, V Flute, 1/4, 1 1/4, 4 (56-086)
- ONSRUD Routing End Mill, Dn Low Helix, 1/2, 1 5/8 (60-254)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/2 (62-727)
- Osg End Mills