Shop All High-Performance Routing End Mills
Osg
Carbide End Mill, 3/32in dia, 5/16in Cut L
Mfr # 640-0931
Zoro # G2729785
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 0
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Length of Cut 5/16 in
- List Number 640
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 640-0931
- Zoro # G2729785
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 5/16 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/32" |
Cutter Dia. | 3/32 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Plain End, Fractional Inch, 3/32 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2 in. Root Cutter for 7/8 in. Sectional Cable (48-53-3825)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034U)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM EXTRA DEEP IM (GP2013XMD)
- KIPP Wing Grip D=M05X15 A=38, H=18, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.09056X15)
- OSG Routing End Mill, 1/8in D, Diamond, 4 FL (20660116)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (640-0621)
- OSG Carbide End Mill, 1/8in dia., 7/16in Cut L (640-1251)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1, 3 1/4 (56-626)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (56-628)
- MICRO 100 Router Diamond Cut (RDB-20)
- ONSRUD Routing End Mill, Up O-Flute, 1/16, 1/4, 2 (63-750)
- Osg High-Performance Routing End Mills