Shop All Carbide End Mills
Osg
Carbide End Mill, 3/32in dia., 3/8in Cut L
Mfr # 500-0938
Zoro # G1958531
original price:
$10.06
9% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 1 1/2 in
- Number of Flutes 2
- End Mill Style Square
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 500-0938
- Zoro # G1958531
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1 1/2 in |
Length of Cut | 3/8 in |
Shank Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Straight Flute, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Bi-Metal Teeth Jig Saw Blades Speci, PK5 (DJT101AOF5)
- APEX FASTENER TOOLS 492-AX BIT 1/4 HEX DRV POWER # 2 PH (492AX)
- IRWIN Unibit Cobalt Step Drill, #3 (VGP10233CB)
- KLEIN TOOLS 11 mm Nut Driver, 3-Inch Hollow Shaft (630-11MM)
- OSG Carbide End Mill, 1.00mm dia, 0.80mm Cut L (3101011)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20610516)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (VG464-6250)
- OSG Carbide End Mill, 1/4 in. dia., 3/8 in Cut (VG464-2500)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (20220100)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (20225100)
- HARVEY TOOL 1/2 in. Cutter dia. x 1 in. 1 x 82° included Carbide Drill/End Mill, 3 Flutes, AlTiN Coated (725532-C3)
- Osg Carbide End Mills