Shop All Carbide End Mills
Osg
Carbide End Mill, 3/16in dia, 9/16in Cut L
Mfr # 20421000
Zoro # G1715150
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 3/16"
- Number of Flutes 3
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20421000
- Zoro # G1715150
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 3/16" |
Length of Cut | 9/16 in |
Milling Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Corner Radius | 0.02 in |
Dimension Type | Fractional Inch |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.02 in, 9/16 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hole Saw Arbors (DAH9122PBM)
- CENTURY DRILL & TOOL Impact Pro Black Oxide Drill Bit, 7/32 in (24614)
- ZEBRA SKIMMERS Sidewinder Tube Oil Skimmer, 8 in L (ZVA8-08)
- DRILL AMERICA 1-11in-1/2 NPT HSS 5 Flute Pipe Tap, Left Hand (DWT64010LH)
- OSG Carbide End Mill, 3/8 in. dia., 1/2 in Cut (VG464-3750)
- OSG Carbide End Mill, 1/2in dia, 1-1/8in Cut L (20660716)
- OSG Carbide End Mill, 404, 3.0mm D, 9mm Cut L (404-1181)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Sq End, CC (20220100)
- OSG Corner Radius End Mill, 20.00mm dia. (8533405)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (20240800)
- COBRA CARBIDE Endmill, Standard Endmill Uncoated, 1/2, Number of Flutes: 2 (20123)
- Osg Carbide End Mills