Shop All Ball End Mills
Osg
Carbide End Mill, 3/16in dia., 5/8in Cut L
Mfr # VG441-1875-BN
Zoro # G1712956
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VG441-1875-BN
- Zoro # G1712956
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2.2 in |
Milling Dia. | 3/16 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 24 ALU Pipe Wrench (31105)
- CTA MANUFACTURING SOCKET EXTRA DEEP METRIC 17MM (CTA1717)
- ALLWAY 4 in. W Steel Glass/Tile Scraper Blade (WSB)
- HHIP 110 Piece #4-3/4" & M6-18 Carbon Steel Tap & Die Set (1011-0111)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (VG441-2500-BN)
- OSG Carbide End Mill, 1/16in dia, 1/16in Cut L (70320116)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN11)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0625-BN11)
- OSG Ball End Mill, 4" L, 5/16" Shank dia. (484-3125-BN11)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0312-BN11)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0620" (1/16) (35662-C3)
- Osg Ball End Mills