Shop All Carbide End Mills
Osg
Carbide End Mill, 3/16in dia., 5/8in Cut L
Mfr # HP434-1872
Zoro # G1709998
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 3/16"
- Number of Flutes 4
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP434-1872
- Zoro # G1709998
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Corner Radius | 0.02 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Dimension Type | Fractional Inch |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.02 in, 5/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/2-20 H3 4 Flt. Bottom Hand Tap (008531AS)
- WESTWARD Crosscut File, 8 in. L, 45/46 TPI (10Z680)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14592 (14592)
- DRILL AMERICA m39x3 Carbon Steel Hex Die (DWTMHX39X3)
- OSG Carbide End Mill, 5/16in dia, 7/16in Cut L (20412600)
- OSG Carbide End Mill, 1.00mm dia, 0.80mm Cut L (3101011)
- OSG Carbide End Mill, 3/8 in. dia., 3/4 in Cut (20683516)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (640-2513)
- OSG Carbide End Mill, 12mm dia., 18.00mm Cut (HP433-4721)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (640-1883)
- KODIAK CUTTING TOOLS 1/2Dia. Carbide End Mill 4 Flute Stub w/Corner Radius -.060 ALTIN (5452500)
- Osg End Mills