Shop All Square End Mills
Osg
Carbide End Mill, 3/16in dia., 5/8in Cut L
Mfr # 496-1872
Zoro # G1705649
original price:
$22.47
37% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 496-1872
- Zoro # G1705649
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Corner Radius | 0.02 in |
Milling Dia. | 3/16 in |
Description
Corner Radius End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.02 in, 5/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, Extra Long, 24mm (7 XL 24)
- PROTO 1 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J10012)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-20MM)
- BONDHUS Ball End T-Handle Wrench, 5/32" (BND13109)
- OSG Carbide End Mill, 12mm dia., 25.00mm Cut (403-4724)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (409-1250)
- OSG HSS End Mill, 10.00mm dia., 13/16in.Cut L (5820800)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- OSG Carbide End Mill, 1/2 in. dia, 2 in. Cut L (462-5000)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (01055HC)
- Osg Square End Mills