Shop All Square End Mills
Osg
Carbide End Mill, 3/16in dia., 5/8in Cut L
Mfr # 403-187511
Zoro # G1708281
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 403-187511
- Zoro # G1708281
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Wrench Full Polish Metric - 18m (13-1819MM)
- URREA High-leverage wrench bars, 1/2" internal diameter. (26HL1B)
- MILWAUKEE TOOL SAWZALL BLADE SUPER 18T 9L TORCH 5/PK (ML48-00-5788)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 1-1/4 (HSP1-1-1/4-82T)
- OSG Carbide End Mill, 1/2 in. dia, 3 in. Cut L (482-5000)
- OSG Square End Mill, 1.500" L, 0.125" dia. (412-031211)
- OSG Carbide End Mill, 9/16in dia, 1-1/8in Cut (403-5625)
- OSG Carbide End Mill, 10mm dia., 25.00mm Cut (403-393711)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (496-3124)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (HP460-7874)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 1-3/4x1-1/4x4x6-1/2 (C33404)
- Osg Square End Mills