Shop All Square End Mills
Osg
Carbide End Mill, 3/16in dia., 5/8in Cut L
Mfr # 403-1875
Zoro # G1708290
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 403-1875
- Zoro # G1708290
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Description
Square End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Delta Wheel D1=80 Square Socket Sw=9, Size:3, Thermoplastic Black Ral7021, Wgr Without Grip, D2=5 (K0275.08009)
- KIPP Adjustable Handle Size: 1, 10-24X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1A01X25)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21510118R)
- CTA MANUFACTURING 15 2-Jaw Gear Puller (8030)
- OSG Square End Mill, 2.500" L, 0.250" dia. (496-250311)
- OSG Carbide End Mill, 6.00mm dia, 19.00mm Cut (445-2362)
- OSG Square End Carbide End Mills (VGM5-1059)
- OSG Carbide End Mill, 8.00mm dia, 29.00mm Cut (464-3150)
- OSG Square End Mill, 2.250" L, 0.125" dia. (462-125011)
- OSG Carbide End Mill, 3/4in dia, 1-1/2in Cut L (403-7500)
- MICRO 100 End Mill, 2 Flute, Square, 1.200 mm Cutter dia (MEFM-012-600K)
- Osg End Mills