Shop All Ball End Mills
Osg
Carbide End Mill, 3/16in dia., 5/8in Cut L
Mfr # 403-1875-BN11
Zoro # G1704145
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 403-1875-BN11
- Zoro # G1704145
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 3/16 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN High Impact Chisel Set, 5 Pieces (1819363)
- LEATHERMAN Multi-Tool Plier, 4" Closed L, Silver (832934)
- APEX TOOL GROUP Crescent Wiss® 12" Straight Pattern Tinner Snips (WDF12S)
- GREAT NECK 15-In Adjustable Wrench (AW15B)
- OSG End Mill, 5/8in.dia., 1-5/8in.Cut L (6442500)
- OSG Carbide End Mill, 1.0mm D, 3mm Cut (HP421-0394-BN)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (424-1562-BN)
- OSG Carbide End Mill, 5/16in dia, 5/16in Cut L (70320616)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (414-1875-BN)
- OSG End Mill, Carbide, 1/8, 4 FL, SGL Ball End (404-1250-BN)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-15X)
- Osg Ball End Mills