Shop All Ball End Mills
Osg
Carbide End Mill, 3/16in dia., 3/8in Cut L
Mfr # 424-1875-BN
Zoro # G1700487
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 424-1875-BN
- Zoro # G1700487
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 3/8 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Overall Length | 2 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench (DCF922B)
- WESTWARD Combination Wrench, 29mm, Metric, Satin (54RZ19)
- MARSHALLTOWN PREMIER Notched Trowel, Sqre, 1/16"x 1/16"x 1/16" (646SD)
- GENERAL TOOLS Tap Wrench, T Handle, Ratcheting, Rev, 0 to8 (160R)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (423-0625-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (452-1250-BN)
- OSG Ball End Mill, 4" L, 5/16" Shank dia. (484-3125-BN11)
- OSG End Mill, Carbide, WXL, 3/32, 2FL, Ball End (36900911)
- OSG Carbide End Mill, 402BN, 9.0mm D, 22mm Cut (402-3543-BN)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (414-1875-BN)
- YG-1 TOOL CO Solid Carb End Mill, 1/4in.Diax2-1/2L in (43573)
- Osg End Mills