Shop All Ball End Mills
Osg
Carbide End Mill, 3/16in dia, 3/16in Cut L
Mfr # 36901611
Zoro # G1731661
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 36901611
- Zoro # G1731661
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/4 in |
Milling Dia. | 3/16 in |
Neck Length | 1 7/8 in |
Overall Length | 4 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, WXL, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. Hex Impact Driver (49-16-3453)
- KO-KEN Extension Universal Bit Socket 10mm Hex 150mm 3/8 Sq. Drive (13147M.150-10)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- DEWALT Brush Pair Kit (N259979)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (484-1250-BN)
- OSG Carbide End Mill, 2.00mm dia, 1.60mm Cut L (3052035)
- OSG Carbide End Mill, 3/8in dia., 9/16in Cut L (90101411)
- OSG Ball End Mill, 2" L, 3/16" Shank dia. (414-1562-BN08)
- OSG Carbide End Mill, 5/16in dia, 5/16in Cut L (70320616)
- OSG End Mill, Carbide, TiAlN, 1/4, 4 FL, Ball End (404-2500-BN11)
- OSG Carbide End Mill, 2.0mm D, 7mm Cut (HP421-0787-BN)
- Osg End Mills