Shop All Carbide End Mills
Osg
Carbide End Mill, 3/16 in dia, 1 in Cut L
Mfr # 641-1873
Zoro # G1686889
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Number of Flutes 0
- Finish Bright (Uncoated)
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 641-1873
- Zoro # G1686889
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Length of Cut | 1 in |
Shank Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 3/16" |
Cutter Dia. | 3/16 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, End Mill, Fractional Inch, 3/16 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5352FL)
- KRAFT TOOL Outside Step Tool w/Pro, 8" x 4" 1/2"R (CF178PF)
- KEO 5/8 x 90 deg KEO CO SF Countersink (55429)
- CLESCO FHL-30X Flat Head Arbor (FHL-30X)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3151)
- OSG Carbide End Mill, 404, 9.0mm D, 22mm Cut L (404-3543)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (502-5000)
- OSG Carbide End Mill, 404, 2.0mm D, 7mm Cut L (404-0787)
- OSG Carbide End Mill, 3/8 in. dia., 3/8 in Cut (415-3750)
- OSG Carbide End Mill, 8.00mm dia, 19.00mm Cut (HP432-3152)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240X)
- Osg End Mills