Shop All Square End Mills
Osg
Carbide End Mill, 3.00mm dia, 6.00mm Cut L
Mfr # 414-1181
Zoro # G2729837
original price:
$12.50
33% off
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 6.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 414-1181
- Zoro # G2729837
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 6.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 39.00 mm |
Milling Dia. | 3.00 mm |
Description
Square End Mill, 3.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 6.00 mm, Overall Length 39.00 mm, Shank Dia. 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 9/16 COMBO WRENCH 6 PT (POJ1218HASD)
- VAUGHAN 36 in L Replacement Sledge Hammer Handle, For 20 lb - 24 lb Head (67393)
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- WERA Screwdriver 3/32 in Round (5110000001)
- OSG Carbide End Mill, 5/8in dia, 1-1/4in Cut L (403-625011)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (482-1250)
- OSG HSS End Mill, 3.00mm dia., 3/8in.Cut L (5820100)
- OSG Carbide End Mill, 18mm dia., 38.00mm Cut (460-7087)
- OSG Carbide End Mill, 7.00mm dia, 12.00mm Cut (412-2756)
- OSG Square End Carbide End Mills (VGM5-0003)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 2 (71477)
- Osg End Mills