Shop All Ball End Mills
Osg
Carbide End Mill, 3.00mm dia, 2.40mm Cut L
Mfr # 3123112
Zoro # G1730499
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 3123112
- Zoro # G1730499
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 2.4 mm |
Shank Dia. | 6 mm |
Milling Dia. | 3 mm |
Neck Dia. | 2.85 mm |
Overall Length | 55 mm |
Neck Length | 12 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, WXL, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Bushings for Hole Punch 710, 1000Pk (712A1000)
- PARKER Crimping Tool Die, 3/8 In (80C-A06)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313510)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (2495203)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (VG441-1250-BN)
- OSG Carbide End Mill, 1/32in dia, 1/32in Cut L (36900511)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250-BN)
- OSG Carbide End Mill, 5/8 in. dia., 3/4 in Cut (412-6250-BN)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (424-1875-BN)
- OSG End Mill, Carbide, WXL, 4.0mm, 2 FL, Ball End (3124125)
- MELIN TOOL CO Gnrl Purpose End Mill, Ball End, 1/8x3/8", Milling Dia.: 1/8" (AN-1204-B)
- Osg End Mills