Shop All Ball End Mills
Osg
Carbide End Mill, 3.00mm dia, 10.00mm Cut
Mfr # 403-1181-BN
Zoro # G1958778
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 403-1181-BN
- Zoro # G1958778
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 10 mm |
Shank Dia. | 3 mm |
Overall Length | 39 mm |
Milling Dia. | 3 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" Flat File - Second Cut (11005)
- UNIVERSAL TOOL Pistol Recoilless Needle Scaler, UT9914 (UT9914)
- LISLE 58 Carbide Scraper (LIS81960)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.2086X25)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625-BN)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (423-1250-BN)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (424-1875-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN08)
- OSG Carbide End Mill, 20.0mm D, 38mm Cut (402-7874-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0625-BN11)
- OSG End Mill, Carbide, 3/8, 4 FL, SGL Ball End (404-3750-BN)
- Osg Ball End Mills