Shop All Square End Mills
Osg
Carbide End Mill, 26mm dia., 67.00mm Cut
Mfr # 37420028
Zoro # G1729519
product price: $928.99
/ea
Free Shipping & Returns
$928.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 26.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 67.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 37420028
- Zoro # G1729519
- Country of Origin Japan
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 26.00mm |
Length of Cut | 67.00 mm |
Shank Dia. | 25.00 mm |
Overall Length | 140.00 mm |
Milling Dia. | 26.00 mm |
Description
Square End Mill, 26.00 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 67.00 mm, Overall Length 140.00 mm, Shank Dia. 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN T Handle 3/8 Square 268 x 240mm (3715)
- WESTWARD 1/2 in Drive, 15mm Triple Square Metric Socket, 12 Points (53YU66)
- DRILL AMERICA m5x.75 Carbon Steel Hex Die (DWTSMH5X.75)
- CHICAGO PNEUMATIC Blank Chisel (P054184)
- OSG Carbide End Mill, 4.50mm dia, 14.00mm Cut (403-1772)
- OSG Carbide End Mill, 10mm dia., 45.00mm Cut (482-3937)
- OSG Carbide End Mill, 7.00mm dia, 12.00mm Cut (414-2756)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (461-3750)
- OSG Carbide End Mill, 1/4in dia, 1-1/4 in Cut (455-2502)
- OSG Carbide End Mill, 8.00mm dia, 12.00mm Cut (414-3150)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (02047)
- Osg Square End Mills