Shop All Square End Mills
Osg
Carbide End Mill, 20mm dia., 76.00mm Cut
Mfr # 482-7874
Zoro # G1706148
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 20.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 76.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 482-7874
- Zoro # G1706148
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 20.00mm |
Length of Cut | 76.00 mm |
Shank Dia. | 20.00 mm |
Overall Length | 153.00 mm |
Milling Dia. | 20.00 mm |
Description
Square End Mill, 20.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 76.00 mm, Overall Length 153.00 mm, Shank Dia. 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 45-52mm ER-32 Spanner Hook Wrench For ER Chuck Nut (3900-0595)
- EKLIND SAE Plain Ball Hex Key, .050" Tip Size, 3 3/32 in Long, 17/32 in Short (19303)
- BON TOOL Bon 72-625 Brick Trowel Forged 12" Wide London Leather Handle (72-625)
- GREENLEE Screw-Holding Phillips Screwdriver #0 Round (0453-16C)
- OSG Carbide End Mill, 0.045in dia, 0.140in Cut (492-0450)
- OSG Carbide End Mill, 2.00mm dia, 3.00mm Cut L (3133010)
- OSG Carbide End Mill, 1/4in dia, 1-1/8in Cut L (462-2500)
- OSG Carbide End Mill, 7.00mm dia, 12.00mm Cut (412-2756)
- OSG Carbide End Mill, 1/4in dia, 1-1/4 in Cut (455-2502)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (460-7874)
- ZORO SELECT End Mill, nACRo, 0.500" Shank dia., Carbide (119347)
- Osg End Mills