Shop All Square End Mills
Osg
Carbide End Mill, 20mm dia., 45.00mm Cut
Mfr # HP451-7874
Zoro # G1712089
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 20.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 45.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP451-7874
- Zoro # G1712089
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 20.00mm |
Length of Cut | 45.00 mm |
Shank Dia. | 20.00 mm |
Overall Length | 125.00 mm |
Milling Dia. | 20.00 mm |
Description
Square End Mill, 20.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 45.00 mm, Overall Length 125.00 mm, Shank Dia. 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL Round Track Punch, Handle 24" L, Taper 7"L (21922)
- LENOX Band Saw Blade, 7 ft. 10-1/4" L (1823096)
- MICRO 100 Indexable Boring Bar, A04F SCLCR 2, 3 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (20-0822)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2318YG-200)
- OSG Carbide End Mill, 3/8 in. dia, 1 in. Cut L (447-3750)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (445-1875)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-187511)
- OSG Carbide End Mill, 7/16in dia., 5/8in Cut L (412-4375)
- OSG Square End Carbide End Mills (VGM6-0126)
- OSG Carbide End Mill, 4.00mm dia, 8.00mm Cut L (412-1575)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1/2x2-1/2", Milling Dia.: 1/2" (AA-1616-LL)
- Osg Square End Mills