Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 2015, 3/4 D, 1 1/2 Cut L
Mfr # 20152111
Zoro # G5533437
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 1/2 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 20152111
- Zoro # G5533437
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/2 in |
Milling Diameter | 3/4" |
Dimension Type | Fractional Inch |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Overall Length | 4 in |
Corner Radius | 1/8 in |
Description
Corner Radius End Mill, 3/4 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 1/8 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-10' 10-1/2)
- KNIPEX Diagonal Cutters, 7", 25 Degrees (9O 21-180)
- SUPER TOOL Reduced Shank Counterbore, 1-1/2" D (52248)
- GEARWRENCH 11 Piece 1/2" Drive 6 Point Standard SAE Socket Set (80703)
- OSG Carbide End Mill, 402, 7.0mm D, 19mm Cut L (402-2756)
- OSG Carbide End Mill, 404, 5/8 D, 1 1/4 Cut L (404-6250)
- OSG End Mill, Square, 1/2in Dia., 3in OAL, 3FL (20414900)
- OSG Carbide End Mill, 404, 3/32 D, 5/16 Cut L (404-0938)
- OSG Carbide End Mill, 2015, 5/8 D, 1 1/4 Cut L (20151211)
- OSG Carbide End Mill, 402, 2.0mm D, 7mm Cut L (402-078711)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-031-200-010K)
- Osg High Performance Carbide End Mills