Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 2015, 1/2 D, 1 1/4 Cut L
Mfr # 20150611
Zoro # G5494386
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 1 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20150611
- Zoro # G5494386
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 1 1/4 in |
Milling Diameter | 1/2" |
Dimension Type | Fractional Inch |
Overall Length | 3 in |
Corner Radius | 0.03 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.03 in, 1 1/4 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION 1-1/8" Magnetic Drill Press (S28MAG)
- MILWAUKEE TOOL 19mm Metric Ratcheting Combination Wrench (45-96-9319)
- ASIMETO 0-6" x 0.0001 Graduation Asimeto Enamel Micrometer Ratchet Set (7101667)
- STARRETT Pin Punch 7/32IN (565F)
- OSG Carbide End Mill, 404, 3.5mm D, 12mm Cut L (404-1378)
- OSG Carbide End Mill, VG441, 3/8 D, 1 1/2 Cut L (VG441-3754)
- OSG Carbide End Mill, 404, 3/4 D, 1 1/2 Cut L (404-7500)
- OSG Carbide End Mill, 404, 21/64 D, 7/8 Cut L (404-328111)
- OSG Carbide End Mill, VG441, 3/4 D, 4 Cut L (VG441-7511)
- OSG Carbide End Mill, VG441, 1/4 D, 1 1/4 Cut L (VG441-2502)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- Osg End Mills