Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 2015, 1 D, 2 1/4 Cut L
Mfr # 20153211
Zoro # G5701586
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Corner Radius
- Finish TiAlN
- Length of Cut 2 1/4 in
- End Mill Cutting Type Center Cutting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 20153211
- Zoro # G5701586
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Length of Cut | 2 1/4 in |
Milling Diameter | 1" |
Dimension Type | Fractional Inch |
Overall Length | 5 in |
Milling Dia. | 1 in |
Shank Dia. | 1 in |
Corner Radius | 0.19 in |
Description
Corner Radius End Mill, 1 in Milling Dia., Carbide, TiAlN, Straight, Fractional Inch, 0.19 in, 2 1/4 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- HOLEX Impact Socket, 3/8 inch Drive, 6 pt, 7/16 inch (650102 7/16)
- KNIPEX 7 1/4 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 180 SBA)
- WALTER Indexable Grooving Blades Grooving module – Radial grooving, MSS-E20R2 (MSS-E20R21-GX24-2)
- OSG Carbide End Mill, VG441, 3/8 D, 1/2 Cut L (VG441-3752)
- OSG Carbide End Mill, VG441, 1 D, 3 Cut L (VG441-1003)
- OSG Carbide End Mill, HP441, 3/32 D, 5/16 Cut L (HP441-0938)
- OSG Carbide End Mill, 404, 7/16 D, 1 Cut L (404-4375)
- OSG Carbide End Mill, HP441, 7/8 D, 1 1/2 Cut L (HP441-8750)
- OSG Carbide End Mill, 404, 7/8 D, 1 1/2 Cut L (404-8750)
- OSG Carbide End Mill, 16.0mm D, 32mm Cut (HP441-6299)
- Osg High Performance Carbide End Mills