Shop All Carbide End Mills
Osg
Carbide End Mill, 2.00mm dia, 1.60mm Cut L
Mfr # 3102008
Zoro # G1720461
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 2.00mm
- Overall Length 50.00 mm
- Number of Flutes 2
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 3102008
- Zoro # G1720461
- Country of Origin Japan
- Category Carbide End Mills
Dimensions
Milling Diameter | 2.00mm |
Overall Length | 50.00 mm |
Length of Cut | 1.60 mm |
Neck Length | 10.00mm |
Corner Radius | 0.20mm |
Shank Dia. | 4.00 mm |
Dimension Type | Metric |
Neck Dia. | 1.95mm |
Milling Dia. | 2.00 mm |
Description
Corner Radius End Mill, 2.00 mm Milling Dia., Carbide, WXS, Straight, Metric, 0.20mm, 1.60 mm, 50.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 6" (ML18M)
- DRILL AMERICA 33/64" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO33/64)
- CAMPBELL HAUSFELD Accessory Kit, w/Case, 25pcs. (MP520010AV)
- LINK 1/2 Od 90° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-566)
- OSG Carbide End Mill, HP441, 5.0mm D, 16mm Cut (HP441-1968)
- OSG Carbide End Mill, 1/2 in. dia., 1/2 in Cut (415-5001)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (HP434-1251)
- OSG Carbide End Mill, VG441, 1/4 D, 7/16 Cut L (VG441-2500)
- OSG Carbide End Mill, 1/2in dia, 1-1/4in Cut L (20225100)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-2500)
- GARANT Solid Carbide Square End Mill, 2 mm, TiAlN Coated (202725 2)
- Osg End Mills