Shop All Ball End Mills
Osg
Carbide End Mill, 2.00mm dia, 1.20mm Cut L
Mfr # 8525905
Zoro # G1717768
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8525905
- Zoro # G1717768
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 1.2 mm |
Shank Dia. | 6 mm |
Overall Length | 50 mm |
Neck Length | 10.00 mm |
Milling Dia. | 2 mm |
Description
Ball End Mill, 2 mm Milling Dia., CBN, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Hammer Tip Med, 1" (HSF-10M)
- INSIZE Inside Micrometer, 3.5 to 4" Range (3127-E4)
- APEX TOOL GROUP Sckt 3/8 Fmale Sq Drv 7/16 Fm (3314)
- PHASE II Coating Thickness Gauge, 0-50 mils, 0.1um Resolution (PTG-4000)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (VG441-2500-BN)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN11)
- OSG End Mill, Carbide, TiAlN, 5/32, 4 FL, Ball (404-1562-BN11)
- OSG Ball End Mill, 2" L, 3/16" Shank dia. (414-1562-BN08)
- OSG End Mill, Carbide, 5/16, 4 FL, SGL Ball End (404-3125-BN)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (484-1250-BN)
- MICRO 100 Carbide End Mill, 5/16, Cut .250, 4 FLT (SBM-312-4)
- Osg End Mills