Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 20.0mm D, 38mm Cut
Mfr # HP421-7874
Zoro # G5544271
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 20.00mm
- End Mill Style Square
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP421-7874
- Zoro # G5544271
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 20.00mm |
Length of Cut | 38.00 mm |
Shank Dia. | 20.00 mm |
Overall Length | 102.00 mm |
Milling Dia. | 20.00 mm |
Description
Square End Mill, 20.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 38.00 mm, Overall Length 102.00 mm, Shank Dia. 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 6-32 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57072TN)
- IRWIN 1/4" Drive Extension SAE (1869516)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 11/32 (44022)
- WESTWARD 1/4 in Drive Square Socket Bit SAE R1 Tip, 1 13/16 in L (54TP03)
- OSG Carbide End Mill, HP421, 1/16 D, 3/16 Cut L (HP421-0625)
- OSG Carbide End Mill, VG441, 3/8 D, 2 1/2 Cut L (VG441-3757)
- OSG Carbide End Mill, VG541, 3/16 D, 5/8 Cut L (VG541-1874)
- OSG Carbide End Mill, HP441, 1/8 D, 1/2 Cut L (HP441-1250)
- OSG Carbide End Mill, VG434, 3/4 D, 1 1/2 Cut L (VG434-7500)
- OSG Carbide End Mill, VG441, 3/8 D, 1 1/2 Cut L (VG441-3754)
- ZORO SELECT Carbide End Mill, 4in, GMA12FXL3 (GMA12FXL3)
- Osg High Performance Carbide End Mills