Shop All High Performance Carbide End Mills
Osg
Carbide End Mill, 20.0mm D, 38mm Cut
Mfr # HP400-7874
Zoro # G5770651
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 20.00mm
- End Mill Material Carbide
- End Mill Style Square
- Finish TiAlN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # HP400-7874
- Zoro # G5770651
- Country of Origin United States
- Category High Performance Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 20.00mm |
Length of Cut | 38.00 mm |
Shank Dia. | 20.00 mm |
Overall Length | 102.00 mm |
Milling Dia. | 20.00 mm |
Description
Square End Mill, 20.00 mm Milling Dia., Carbide, TiAlN, Straight, Length of Cut 38.00 mm, Overall Length 102.00 mm, Shank Dia. 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (HP460-5000)
- PROTO Ignition Open End Wrench, 1/4" Head Size (J3118)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 25/32" Size (W-662)
- BETA Hexagon Hand Socket, 25mm (009200025)
- OSG Carbide End Mill, 402, 9/32 D, 3/4 Cut L (402-281211)
- OSG Carbide End Mill, VG441, 3/4 D, 3 Cut L (VG441-7510)
- OSG Carbide End Mill, 404, 5/64 D, 1/4 Cut L (404-0781)
- OSG Carbide End Mill, 402, 2.0mm D, 7mm Cut L (402-078711)
- OSG Carbide End Mill, 404, 16.0mm D, 32mm Cut L (404-6299)
- OSG Carbide End Mill, VG441, 5/8 D, 1 5/8 Cut L (VG441-6257)
- CLEVELAND 5-Flute Carbide HP CrRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5x0.125CR (C60599)
- Osg High Performance Carbide End Mills