Shop All Ball End Mills
Osg
Carbide End Mill, 20.0mm D, 38mm Cut
Mfr # 402-7874-BN
Zoro # G5760404
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 20.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 38 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 402-7874-BN
- Zoro # G5760404
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 20.00mm |
Length of Cut | 38 mm |
Shank Dia. | 20 mm |
Milling Dia. | 20 mm |
Overall Length | 102 mm |
Description
Ball End Mill, 20 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H326HG)
- THE BRUSH MAN Replacement 8In. Flooring Scraper Blade #Scraper-8, 50 PK (BLADE-SCRAPER-8)
- WESTWARD WESTWARD Rolling Tool Cabinet, 4-Drawers, Gloss Black, 34.5" W x 19.5" D x 33.5" H (31CE51)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (403-1250-BN)
- OSG Carbide End Mill, 1/16 D, 3/16 Cut (HP441-0625-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (424-0625-BN11)
- OSG Carbide End Mill, 1/32in dia, 1/32in Cut L (36900511)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (424-0625-BN)
- OSG End Mill, Carbide, WXL, 1/8, 2FL, Ball End (36901211)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-450)
- Osg Ball End Mills