Shop All Square End Mills
Osg
Carbide End Mill, 18mm dia., 38.00mm Cut
Mfr # 460-7087
Zoro # G1704967
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 18.00mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 38.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 460-7087
- Zoro # G1704967
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 18.00mm |
Length of Cut | 38.00 mm |
Shank Dia. | 18.00 mm |
Overall Length | 102.00 mm |
Milling Dia. | 18.00 mm |
Description
Square End Mill, 18.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 38.00 mm, Overall Length 102.00 mm, Shank Dia. 18.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Unibit 585-10231 Unibit-1 1-8 Inch To 1-2 Inch Step Drill (38548101019)
- MILWAUKEE TOOL 3/8" Drive Ratchet and Socket Tray, Metric (48-22-9482T)
- DRILL AMERICA 2"-8 Carbon Steel Hex Die 8 Pitch (DWTSH2-8)
- APEX TOOL GROUP Bit Holder, 1/4", 1/4", 4" (M-490-4)
- OSG Carbide End Mill, 19/64in dia, 13/16in Cut (403-2969)
- OSG Carbide End Mill, 8.00mm dia, 42.00mm Cut (482-3150)
- OSG Square End Mill, 1.500" L, 0.125" dia. (404-093911)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (412-1875)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (445-1875)
- OSG Carbide End Mill, 10mm dia., 14.00mm Cut (414-3937)
- MICRO 100 End Mill, 2 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: NACRO (MEF-250-1000K)
- Osg End Mills