Shop All Square End Mills
Osg
Carbide End Mill, 18mm dia., 35.00mm Cut
Mfr # 403-7087
Zoro # G1707688
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 18.00mm
- End Mill Material Carbide
- Number of Flutes 3
- Length of Cut 35.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 403-7087
- Zoro # G1707688
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 18.00mm |
Length of Cut | 35.00 mm |
Shank Dia. | 18.00 mm |
Overall Length | 102.00 mm |
Milling Dia. | 18.00 mm |
Description
Square End Mill, 18.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 35.00 mm, Overall Length 102.00 mm, Shank Dia. 18.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Power Socket Bit Holder, 1/4 Drive, 1 In L (J6925)
- YG-1 TOOL CO Carbide End Mill, Sq, 1/16, 1/8 Cut L (33554TN)
- MILWAUKEE TOOL SHOCKWAVE 2.36" Magnetic Bit Tip Holder w/Impact Phil #2 Insert Bits, 25PK (48-32-5009)
- KIPP Hinges die-cast zinc, with elongated holes (K0441.402020)
- OSG Carbide End Mill, 7.00mm dia, 19.00mm Cut (461-2756)
- OSG Carbide End Mill, 3/8in dia, 1-1/8in Cut L (462-3750)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (414-2362)
- OSG Square End Mill, 1.500" L, 0.125" dia. (496-125111)
- OSG Carbide End Mill, 4.00mm dia, 11.00mm Cut (91400411)
- OSG Square End Mill, 5/16" dia. Milling (82000421)
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T050S)
- Osg End Mills