Shop All High-Performance Routing End Mills
Osg
Carbide End Mill, 1/8in dia., 7/16in Cut L
Mfr # 640-1253
Zoro # G2729721
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 0
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Length of Cut 7/16 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 640-1253
- Zoro # G2729721
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 7/16 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, End Mill, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Tamper Resistant Torx(R) Socket Bit SAE T8 Tip, 1 3/8 in L (20XA01)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces DeWalt N292059 (M78)
- IRWIN Reel Chalkline 100' Card (1932874)
- DRILL AMERICA #39 Cobalt Jobber Length Drill Bit (DWDCO39)
- OSG Carbide End Mill, 1/8in dia., 7/16in Cut L (640-1251)
- ONSRUD Routing End Mill, Spiral O, 1/4, 1 1/4, 3 (65-026)
- ONSRUD Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute (18-00)
- ONSRUD Routing End Mill, Up O Flute, 3/8, 1, 3 (52-638)
- ONSRUD Router Bit, HSS, 1/4 D, 3/4 Cut L, 1 Flute (11-71)
- MICRO 100 Router (Metric) Single Flute (SFAM-100050)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/4 (63-604)
- Osg High-Performance Routing End Mills