Shop All High-Performance Routing End Mills
Osg
Carbide End Mill, 1/8in dia., 7/16in Cut L
Mfr # 640-1252
Zoro # G2729730
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 0
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Length of Cut 7/16 in
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 640-1252
- Zoro # G2729730
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 7/16 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Burr End, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Nutdriver Set, 12 Pieces, Ergonomic Handle (J1212MNDS)
- RIDGID Support Bar Assembly (45440)
- EXCEL BLADES #18 Large Chisel Blades, 100PK (22618IND)
- WESTWARD Adj. Wrench, 6", 3/4" Cap., Black (1NYB1)
- OSG Carbide End Mill, 1/8in dia., 7/16in Cut L (640-1251)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/4 (62-776)
- ONSRUD Routing End Mill, Downcut, 1/2, 1 5/8, 3 1/2 (57-365)
- ONSRUD Routing End Mill, Dn Low Helix, 1/2, 1 5/8 (60-254)
- MICRO 100 Router Diamond Cut (RDC-50)
- ONSRUD Routing End Mill, Spiral O, 1/8, 1/2, 2 (65-013)
- Osg High-Performance Routing End Mills