Shop All High-Performance Routing End Mills
Osg
Carbide End Mill, 1/8in dia., 7/16in Cut L
Mfr # 640-1251
Zoro # G2729749
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 0
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
- Length of Cut 7/16 in
- Grade General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 640-1251
- Zoro # G2729749
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 7/16 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Plain End, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT1/2-100)
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade (710120)
- SPEEDAIRE Thumb Lever Air Gun Kit (52CF65)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/16" 12 pt SAE Socket, 12 Points (40134)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (640-0621)
- OSG Routing End Mill, 1/8in D, Diamond, 4 FL (20660116)
- MICRO 100 Router Diamond Cut (RDD-20)
- MICRO 100 Router Aluminum (SFA-125-42)
- ONSRUD Routing End Mill, Up Low Helix, 3/8, 5/8, 3 (60-243)
- ONSRUD Routing End Mill, O-Flute, 1/4, 1 1/4, 4 (56-628)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-20)
- Osg End Mills