Shop All Ball End Mills
Osg
Carbide End Mill, 1/8in dia., 3/16in Cut L
Mfr # 90100711
Zoro # G1718407
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 5
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 90100711
- Zoro # G1718407
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 3/16 in |
Shank Dia. | 1/4 in |
Milling Dia. | 1/8 in |
Overall Length | 2 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, WXS, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Flare Nut Head, Full Polish Finish (J5362FL)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-058)
- PREVOST OSHA Silent Nozzle, 1/4" FNPT (27202 SIL)
- TENG TOOLS 22" Heavy Duty Pry Bar w/Metal Striking Cap- PB22A (PB22A)
- OSG End Mill, Carbide, TiAlN, 3/8, 4 FL, Ball End (404-3750-BN11)
- OSG Carbide End Mill, 20.0mm D, 38mm Cut (402-7874-BN)
- OSG End Mill, Carbide, TiAlN, 5/32, 4 FL, Ball (404-1562-BN11)
- OSG End Mill, Carbide, 5/16, 4 FL, SGL Ball End (404-3125-BN)
- OSG End Mill, Carbide, 1/8, 2 FL, SGL Ball End (402-1250-BN)
- OSG End Mill, Carbide, WXL, 1/8, 2FL, Ball End (36901211)
- ZORO SELECT End Mill, 1/16 in.2 Flutes, TiN (219-001021)
- Osg Ball End Mills