Shop All Ball End Mills
Osg
Carbide End Mill, 1/8 in. dia., 3/8 in Cut
Mfr # 444-1250-BN
Zoro # G1700968
original price:
$65.17
41% off
new price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 444-1250-BN
- Zoro # G1700968
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 3/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Milling Dia. | 1/8 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy-Duty SS Walkin, 8"x12" 3/4"R, 7/8"D (CC759N-01)
- BOSCH Hook/Loop Sand Sheet, Alum Oxide, PK5 (SDTR040)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- INNOVATIVE COMPONENTS Pull Knob, 10-24 Thread Size, 1"L, Steel (GN04----PL4L-21)
- OSG End Mill, Carbide, TiAlN, 3/32, 4 FL, Ball (404-0938-BN11)
- OSG Carbide End Mill, 1/8 in. dia., 1/2 in Cut (452-1250-BN)
- OSG Carbide End Mill, 1/16in dia., 1/8in Cut L (423-0625-BN)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP441-3543-BN)
- OSG Carbide End Mill, 5/32in dia, 5/16in Cut L (414-1562-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN08)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (223-001450B)
- Osg End Mills