Shop All Ball End Mills
Osg
Carbide End Mill, 1/8 in. dia., 3/4 in Cut
Mfr # 464-1250-BN
Zoro # G1702395
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 464-1250-BN
- Zoro # G1702395
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 3/4 in |
Shank Dia. | 1/8 in |
Overall Length | 2.2 in |
Milling Dia. | 1/8 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set with Holder, 15-Piece (1/4-1 in.) (18772)
- WILLIAMS Williams Striking Wrench, 1-1/4" (SFH-1808W)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- TITAN RATCHET REPAIR KIT 3/8" (TL11369)
- OSG Carbide End Mill, 3/32in dia, 3/16in Cut L (424-0938-BN)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (VG441-2500-BN)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN)
- OSG Carbide End Mill, 9/64in dia, 9/32in Cut L (424-1406-BN)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (402-3937-BN)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (444-1250-BN)
- HARVEY TOOL End Mill - CVD Diamond - Ball, 0.0470" (3/64) (65247)
- Osg Ball End Mills