Shop All Square End Mills
Osg
Carbide End Mill, 1/8 in. dia., 3/4 in Cut
Mfr # 462-1250
Zoro # G1706820
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 462-1250
- Zoro # G1706820
- Country of Origin United States
- Category Square End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 3/4 in |
Shank Dia. | 1/8 in |
Overall Length | 2 1/4 in |
Milling Dia. | 1/8 in |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 3/4 in, Overall Length 2 1/4 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Shear, 20V DC, Double Cut, 2,300 spm (DCS491B/DCB204)
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- DRILL AMERICA 11/16"-11 Carbon Steel Plug Hand Tap (DWTP11/16-11)
- DYNABRADE Air Disc Sander, Industrial, 0.7 HP, 4 In. (50324)
- OSG Carbide End Mill, 6.00mm dia, 12.00mm Cut (412-2362)
- OSG Carbide End Mill, 1 in. dia., 3 in. Cut L (482-1000)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (495-1872)
- OSG Carbide End Mill, 7.50mm dia, 16.00mm Cut (8502075)
- OSG Carbide End Mill, 1/8in dia., 3/16in Cut L (HP411-1250)
- OSG Carbide End Mill, 20mm dia., 38.00mm Cut (460-7874)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (07072)
- Osg End Mills