Shop All Ball End Mills
Osg
Carbide End Mill, 1/8 in. dia., 1/4 in Cut
Mfr # 424-1250-BN
Zoro # G1700511
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 424-1250-BN
- Zoro # G1700511
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/8 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Not Applicable Drive Impact Socket 18 mm Size, Short Socket, Black Oxide (49-16-1618)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 13/16 in Size, Deep Socket, Black Phosphate (49-66-6126)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2013M)
- ELESA Two-way clamp, MSX.56-C-10-12 (MSX-C)
- OSG Carbide End Mill, 3/16in dia., 3/8in Cut L (424-1875-BN)
- OSG Carbide End Mill, 9.00mm dia, 22.00mm Cut (403-3543-BN)
- OSG Carbide End Mill, 402BN, 1/16 D, 3/16 Cut L (402-0625-BN11)
- OSG Carbide End Mill, 6.00mm dia, 28.00mm Cut (462-2362-BN)
- OSG Carbide End Mill, 402BN, 1/8 D, 1/2 Cut L (402-1250-BN11)
- OSG End Mill, Carbide, WXL, 1/8, 2FL, Ball End (36901211)
- MICRO 100 Carbide End Mill, Dia 3.0mm, Cut L 9.0mm (BMRM-030-2)
- Osg End Mills